36 X 36 X 72 Clear Pivot Shower Door *PRISM Brushed Nickel
Prism 36 X 36 X 72 Clear Pivot Shower Door *PRISM Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
- Model Size: 36-1/8 in D x 36-1/8 in W x 72 in H; Walk-In Opening: 22-3/16 in
- Adjustment: up to 3/8 in per side for width or out-of-plumb (uneven walls)
- Premium 3/8 in (10 mm) thick certified tempered glass
- Compatible DreamLine shower base sold separately (Model#: DLT-2038380)
- IMPORTANT! Matching shower base will measure 2 in larger than shower unit
- Reversible for a right-hand or left-hand door opening
- Hardware Finish: Brushed Nickel
- Limited Lifetime Manufacturer Warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prism
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- Type:
- DSHEN213636004
- UPC:
- 849388001359
- Width:
- 36-1/8