40-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Polished Chrome
Prism 40-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
- Model Size: 40-1/8 in D x 40-1/8 in W x 72 in H; Walk-In Opening: 22-3/16 in
- Adjustment: up to 3/8 in per side for width or out-of-plumb (uneven walls)
- Premium 3/8 in (10 mm) thick certified tempered glass
- Compatible DreamLine shower base sold separately (Model#: DLT-2042420)
- IMPORTANT! Matching shower base will measure 2 in larger than shower unit
- Reversible for a right-hand or left-hand door opening
- Hardware Finish: Chrome
- Limited Lifetime Manufacturer Warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388001335
- Width:
- 40-1/8 in