40-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Brushed Nickel
Prism 40-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 40-1/8 in D x 40-1/8 in W x 72 in H; Walk-In Opening: 22-3/16 in
- Adjustment: up to 3/8 in per side for width or out-of-plumb (uneven walls)
- The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
- Hardware Finish: Brushed Nickel
- IMPORTANT! Matching shower base will measure 2 in larger than shower unit
- Reversible for a right-hand or left-hand door opening
- Compatible DreamLine shower base sold separately (Model#: DLT-2042420)
- Premium 3/8 in (10 mm) thick certified tempered glass
- Professional installation recommended
- Limited Lifetime Manufacturer Warranty
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Prism
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Size:
- 40-1/8 in x 40-1/8 in x 72 in
- Thickness:
- 3/8 in
- UL Listed:
- No
- Weight:
- 178.57 lb
- Width:
- 40-1/8 in