This product requires certification to purchase.

36-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Oil Rubbed Bronze

DreamLine

Prism Lux 36-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Oil Rubbed Bronze

  • Fast #
  • Part #DSHEN223636006
  • Item #7197962
  • Manufacturer Part #SHEN-2236360-06
5 out of 5 Customer Rating
Brand image
DreamLine

Prism Lux 36-5/16 in. Frameless Hinged Shower Enclosure with Tempered Glass in Oil Rubbed Bronze

  • Fast #
  • Part #DSHEN223636006
  • Item #7197962
  • Manufacturer Part #SHEN-2236360-06
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Prism Lux is a fully frameless neo-angle corner shower enclosure with a modern design to transform any shower into a glass oasis. Prism Lux combines style and luxurious design with premium self-closing hinges for convenience and dual support arms for stability. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Maximize your shower space without the cost of custom glass. Model is reversible for right-hand or left-hand door opening
  • Model Size: 36-5/16 in D x 36-5/16 in W x 72 in H; Walk-In Opening: 23-5/8 in
  • Adjustment: This model offers NO adjustment for width or out-of-plumb (uneven walls)
  • Premium 3/8 in (10 mm) thick certified tempered glass
  • Compatible DreamLine shower base sold separately (Model#: DLT-2038380)
  • IMPORTANT! Matching shower base will measure 2 in larger than shower unit
  • Reversible for a right-hand or left-hand door opening
  • Hardware Finish: Oil Rubbed Bronze
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Professional installation recommended; Drilling into the threshold is required for installation of this product
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Prism Lux
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Grip
Height:
72 in
IAPMO Listed:
No
Installation Type:
2 Wall Corner
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Hinged
Shower Door Width Range:
31 in+
UPC:
849388009539
Width:
36-5/16 in