40-3/8 in. Frameless Hinged Shower Enclosure with Tempered Glass in Brushed Nickel
Prism Lux 40-3/8 in. Frameless Hinged Shower Enclosure with Tempered Glass in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- The DreamLine Prism Lux is a fully frameless neo-angle corner shower enclosure with a modern design to transform any shower into a glass oasis. Prism Lux combines style and luxurious design with premium self-closing hinges for convenience and dual support arms for stability. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Maximize your shower space without the cost of custom glass. Model is reversible for right-hand or left-hand door opening
- Model Size: 40-3/8 in D x 40-3/8 in W x 72 in H; Walk-In Opening: 23-5/8 in
- Adjustment: This model offers NO adjustment for width or out-of-plumb (uneven walls)
- Premium 3/8 in (10 mm) thick certified tempered glass
- Compatible DreamLine shower base sold separately (Model#: DLT-2042420)
- IMPORTANT! Matching shower base will measure 2 in larger than shower unit
- Reversible for a right-hand or left-hand door opening
- Hardware Finish: Brushed Nickel
- Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
- Professional installation recommended; Drilling into the threshold is required for installation of this product
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prism Lux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Type:
- Grip
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 31 in+
- UPC:
- 849388001540
- Width:
- 40-3/8 in