48 x 35 in. Shower Unit in White
QWALL-5 48 x 35 in. Shower Unit in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DreamLine combines a SlimLine shower base with coordinating shower backwall panels to create a convenient kit that can transform a shower space. The SlimLine shower base incorporates a low profile design for a sleek modern look. The wall panels have a tile pattern and are easy to install with a trim-to-size fit. Both the shower panels and shower base are made from durable and attractive Acrylic/ABS advanced materials. DreamLine kits offer an ideal solution for any bathroom renovation project.
- Kit Includes: QWall-5 Backwalls and Single Threshold SlimLine Base; Drain Location: Center; Color: White
- Kit Size: 32 in D x 48 in W x 76-3/4 in H; Glossy acrylic finish is scratch and stain resistant
- SlimLine Shower Base: Single Threshold design for alcove installation; Low profile threshold
- SlipGrip textured floor surface for slip-resistance and safety; Reinforced with fiberglass; Integrated tile flange for leak prevention
- Drain opening fits any standard 2 in compression fitted drain (not included); cUPC certified; DreamLine not responsible for plumbing code compliance
- Base Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
- Q-Wall Backwall: Panels can be glued to existing surfaces; 2 glass shelves for extra storage; Attractive tile pattern; Acrylic/ABS material
- Install against a solid surface, such as wonderboard or greenboard (not directly to studs); Trim-to-size panels
- Professional installation recommended; SlimLine Shower Base: Limited Lifetime Warranty; Q-Wall Backwalls: Limited One (1) Year Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- QWALL-5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Glass Type:
- Tempered
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Acrylic, Glass
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Overall Height:
- 76-3/4 in
- Overall Length:
- 32 in
- Overall Width:
- 48 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- UPC:
- 849388051231