*CVR* QWALL-VS 32X41.5 BCKWALL BSQ
QWALL-VS *CVR* QWALL-VS 32X41.5 BCKWALL BSQ
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Q-Wall-VS Backwall panels will transform the look of your shower or tub space. Our Backwall kits are a great alternative to expensive tile and add a modern look with a modern, vertical subway pattern.
- Model Size: 41-1/2 in D x 28-32 in W x 76 in H
- Configuration: Three Wall Alcove
- Color: Biscuit
- Perfect for remodeling - panels can be glued to existing walls or tile
- Attractive vertical subway tile pattern for a modern, trendy look
- Patented overlapping installation design for a seamless look
- Acrylic/ABS material for easy maintenance
- Install against a solid surface, such as wonderboard or greenboard (not directly to studs)
- Trim-to-size sidewall panels can be cut directly on-site
Specifications
- ADA Compliant:
- No
- Collection:
- QWALL-VS
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 41-1/2 in
- Height:
- 76 in
- Installation Type:
- 3 Wall Alcove
- Material:
- Plastic
- Number of Pieces:
- 3 Piece
- UPC:
- 849388067881
- Width:
- 32 in