This product requires certification to purchase.

32 in. x 32 in. Shower Base with Corner Drain in Black

DreamLine

SlimLine 32 in. x 32 in. Shower Base with Corner Drain in Black

  • Fast #
  • Part #DDLT103232088
  • Item #7331393
  • Manufacturer Part #DLT-1032320-88
5 out of 5 Customer Rating
Brand image
DreamLine

SlimLine 32 in. x 32 in. Shower Base with Corner Drain in Black

  • Fast #
  • Part #DDLT103232088
  • Item #7331393
  • Manufacturer Part #DLT-1032320-88
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Dreamline Slimline shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. Slip Grip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. Dreamline Slimline shower bases are available in multiple colors and are sure to complement your bathroom style!
  • Model Size: 32 in D x 32 in W x 2-3/4 in H
  • Base Type: Double Threshold (2-Wall Corner)
  • Drain Location: Corner (See technical drawing for exact location); Color: Black
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • Slip Grip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • CUPC certified; Professional installation is required
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
SlimLine
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Corner
Drain Opening:
3-3/8 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Corner Mount
Length:
32 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Square
Threshold Height:
2-3/4 in
UL Listed:
No
UPC:
849388037907
Width:
32 in