This product requires certification to purchase.

32 x 60 x 76-3/4 in. Alcove Shower Unit with Right Drain in White

DreamLine

SlimLine 32 x 60 x 76-3/4 in. Alcove Shower Unit with Right Drain in White

  • Fast #
  • Part #DDL6190R01
  • Item #7522154
  • Manufacturer Part #DL-6190R-01
5 out of 5 Customer Rating
Brand image
DreamLine

SlimLine 32 x 60 x 76-3/4 in. Alcove Shower Unit with Right Drain in White

  • Fast #
  • Part #DDL6190R01
  • Item #7522154
  • Manufacturer Part #DL-6190R-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DreamLine combines a SlimLine shower base with coordinating shower backwall panels to create a convenient kit that can transform a shower space. The SlimLine shower base incorporates a low profile design for a sleek modern look. The wall panels have a tile pattern and are easy to install with a trim-to-size fit. Both the shower panels and shower base are made from durable and attractive acrylic/ABS advanced materials. DreamLine kits offer an ideal solution for any bathroom renovation project
  • Kit includes: QWall-5 backwalls and single threshold SlimLine base; drain location: Right; color: White
  • Kit size: 32 in D x 60 in W x 76-3/4 in H; glossy acrylic finish is scratch and stain resistant
  • SlimLine shower base: Single threshold design for alcove installation; low profile threshold
  • SlipGrip textured floor surface for slip-resistance and safety; reinforced with fiberglass; integrated tile flange for leak prevention
  • Drain opening fits any standard 2 in compression fitted drain (not included); cUPC certified; DreamLine not responsible for plumbing code compliance
  • Base installation: Direct to studs (unfinished walls: Prior to backerboard, cement board, etc.)
  • Q-Wall backwall: Panels can be glued to existing surfaces; 2 glass shelves for extra storage; attractive tile pattern; acrylic/ABS material
  • Install against a solid surface, such as wonderboard or greenboard (not directly to studs); trim-to-size panels
  • Professional installation recommended; SlimLine shower base: Limited lifetime warranty; Q-Wall backwalls: Limited one (1) year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
SlimLine
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
3-1/4 in
GSA Approved:
No
Glass Type:
Tempered
IAPMO Listed:
No
Installation Type:
Alcove
Material:
Acrylic
NSF Certified:
No
Number of Pieces:
2 Piece
Overall Height:
76-3/4 in
Overall Length:
32 in
Overall Width:
60 in
Shower Base Shape:
Rectangle
Threshold Height:
2-3/4 in
UL Listed:
No
UPC:
849388003797