32X32 SNGL THRSHD SHWR BSE BSQ
SlimLine 32X32 SNGL THRSHD SHWR BSE BSQ
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Dreamline Slimline shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. Slip Grip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. Dreamline Slimline shower bases are available in multiple colors and are sure to complement your bathroom style!
- Model Size: 32 in D x 32 in W x 2-3/4 in H
- Base Type: Single Threshold (3-Wall Alcove)
- Drain Location: Center (Centered on width only; See technical drawing for exact location); Color: Biscuit
- Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
- Slip Grip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
- Durable construction eliminates any flexing of the base and allows for quick installation
- Drain opening fits standard 2 in compression fitted drains (Drain not included)
- CUPC certified; Professional installation is required
- Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- SlimLine
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 32 in
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 32 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Square
- Threshold Height:
- 2-3/4 in
- UL Listed:
- No
- UPC:
- 849388023757
- Width:
- 32 in