This product requires certification to purchase.

60 x 36 in. Rectangle Single Threshold Shower Base with Left Hand Drain in Biscuit

DreamLine

SlimLine 60 x 36 in. Rectangle Single Threshold Shower Base with Left Hand Drain in Biscuit

  • Fast #
  • Part #DDLT113660122
  • Item #7331711
  • Manufacturer Part #DLT-1136601-22
5 out of 5 Customer Rating
Brand image
DreamLine

SlimLine 60 x 36 in. Rectangle Single Threshold Shower Base with Left Hand Drain in Biscuit

  • Fast #
  • Part #DDLT113660122
  • Item #7331711
  • Manufacturer Part #DLT-1136601-22
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Dreamline Slimline shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. Slip Grip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. Dreamline Slimline shower bases are available in multiple colors and are sure to complement your bathroom style!
  • Model Size: 36 in D x 60 in W x 2-3/4 in H
  • Base Type: Single Threshold (3-Wall Alcove)
  • Drain Location: Left (See technical drawing for exact location); Color: Biscuit
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • Slip Grip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • CUPC certified; Professional installation is required
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
SlimLine
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
36 in
Drain Location:
Left
Drain Opening:
3-3/8 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
2-3/4 in
UL Listed:
No
UPC:
849388023603
Width:
36 in