This product requires certification to purchase.

54 in. x 36 in. Shower Base with Left Drain in White

DreamLine

SlimLine 54 in. x 36 in. Shower Base with Left Drain in White

  • Fast #
  • Part #DDLT1036541
  • Item #7797349
  • Manufacturer Part #DLT-1036541
4.3 out of 5 Customer Rating
Brand image
DreamLine

SlimLine 54 in. x 36 in. Shower Base with Left Drain in White

  • Fast #
  • Part #DDLT1036541
  • Item #7797349
  • Manufacturer Part #DLT-1036541
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The DreamLine SlimLine shower bases showcase premium high-gloss acrylic, reinforced with fiberglass for durability and a modern, low profile design. SlipGrip textured floor surface offers slip resistance for safety. Glossy acrylic finish safeguards against stains for easy maintenance. DreamLine SlimLine shower bases are available in multiple colors and are sure to complement your bathroom style!
  • Model Size: 36 in D x 54 in W x 2-3/4 in H
  • Base Type: Double Threshold (2-Wall Corner)
  • Drain Location: Left (See technical drawing for exact location); Color: White
  • Installation: Direct to studs (Unfinished walls: Prior to backerboard, cement board, etc.)
  • SlipGrip floor surface offers slip-resistance for safety; Premium high gloss non-porous acrylic for easy maintenance and lasting beauty
  • Durable construction eliminates any flexing of the base and allows for quick installation
  • Drain opening fits standard 2 in compression fitted drains (Drain not included)
  • Professional installation is required
  • Limited Lifetime Manufacturer Warranty
  • Requires Certification
Dimensions & Measurements
Depth
36 in
Drain Opening
3-3/8 in
Height
2-3/4 in
Length
54 in
Threshold Height
2-3/4 in
Width
36 in
Included Components
Seat Included
No
Characteristics & Features
Collection
SlimLine
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Installation Type
2 Wall Corner
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential, Commercial
ASME
No
ASTM
No
BAA Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
DDLT1036541
UL Listed
No
UPC
849388063791