This product requires certification to purchase.

34 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

DreamLine

Unidoor 34 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

  • Fast #
  • Part #DSHDR2033721001
  • Item #7197929
  • Manufacturer Part #SHDR-20337210-01
5 out of 5 Customer Rating
Brand image
DreamLine

Unidoor 34 in. Frameless Hinged Shower Door with Clear Glass in Polished Chrome

  • Fast #
  • Part #DSHDR2033721001
  • Item #7197929
  • Manufacturer Part #SHDR-20337210-01
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
  • Model Size: 33-34 in W x 72 in; Walk-in Opening: 26 in; Configuration: Shower Door with Inline panel
  • Premium 3/8 in (10mm) certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Inline panel attached to the wall by anodized aluminum profiles; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
  • Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Chrome; Glass Type: Clear
  • Matching SlimLine shower base: DLT-1136360 (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Unidoor
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Square
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Hinged
Shower Door Width Range:
31 in+
UPC:
815324014318
Width:
34 in