34 in. Frameless Hinged Shower Door with Clear Glass in Oil Rubbed Bronze
Unidoor 34 in. Frameless Hinged Shower Door with Clear Glass in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
- Model Size: 33-34 in W x 72 in; Walk-in Opening: 26 in; Configuration: Shower Door with Inline panel
- Premium 3/8 in (10mm) certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Inline panel attached to the wall by anodized aluminum profiles; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
- Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
- Hardware Finish: Oil Rubbed Bronze; Glass Type: Clear
- Matching SlimLine shower base: DLT-1136360 (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Unidoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8
- Glass Type:
- Clear
- Handle Type:
- Square
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 31 in+
- Type:
- Shower Door
- UPC:
- 849388002936
- Width:
- 34