*CVR* 30X30 3/8 SHEN SB
Unidoor Plus *CVR* 30X30 3/8 SHEN SB
Product Details
Product Details
- The DreamLine Unidoor Plus is a frameless hinged shower door or enclosure that is perfectly designed for today’s contemporary trends. The Unidoor Plus adds a touch of timeless style to any bathroom space. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Unidoor Plus is part of the DreamLine Unidoor collection, the most versatile line of shower doors and enclosures on the market. DreamLine has the ultimate solution for your shower project!
- Model Size: 30 in W x 30-3/8 in D x 72 in H; Walk-In Opening: 23 in; Configuration: Shower Door with Inline and Return panel
- Premium 3/8 in (10mm) certified tempered glass; DreamLine ClearMax water and stain resistant glass coating; Glass Type: Clear
- Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
- Return Panel attached to the wall by a 1 in anodized aluminum U-channel; 1/2 in width or out-of-plumb adjustment available on Return panel side
- Hardware Finish: Satin Black
- Pictured SlimLine shower base is not included
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Unidoor Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- GSA Approved:
- No
- Glass Type:
- Clear
- Handle Type:
- Square
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 30-3/8
- NSF Certified:
- No
- Product Type:
- Shower Enclosure
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 26-30 in
- Type:
- DSHEN2430030009
- UPC:
- 849388040419
- Width:
- 30