UNIDOOR TOULON 34X34X72 SHEN SABL
Unidoor Toulon UNIDOOR TOULON 34X34X72 SHEN SABL
Product Details
Product Details
- The DreamLine Unidoor Toulon is a frameless swing shower door or enclosure designed in step with modern market trends. The Toulon has a stylish window pane look and a satin black finish that is bold and striking in any bathroom. The glass pattern is made using an application of JetGlaze durable paint, offering a unique mullion look, without the metal framing for easy maintenance. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free.
- Model Size: 34-3/8 in D x 33-7/8 in W x 72 in H; Walk-in Opening: 23-7/8 in; Hardware Finish: Satin Black; Glass Pattern: Toulon
- Configuration: Swing Door with Inline and Return Panels; Reversible for a right or left door opening to fit your specific layout
- JetGlaze glass pattern is highly durable and offers a unique mullion design without the metal framing
- Premium 3/8 in (10mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant coating
- Return panel attaches to the wall with an anodized aluminum U-channel; 1/2 in depth or out-of-plumb adjustment available on Return panel only
- Matching SlimLine shower base: DLT-1036360 (Corner drain) available in White, Biscuit or Black (sold separately)
- IMPORTANT! To ensure a proper fit of the shower door, measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
- Double wall studs or wood reinforcement behind finished walls required for hinged panel installation.
- Limited One (1) Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Unidoor Toulon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 34-3/8
- GSA Approved:
- No
- Glass Type:
- Clear
- Handle Type:
- Square
- Height:
- 72
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Length:
- 33-7/8
- NSF Certified:
- No
- Product Type:
- Shower Enclosure
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 31 in+
- Type:
- DSHEN243434089
- UPC:
- 849388065719
- Width:
- 33-7/8