This product requires certification to purchase.

UNIDOOR 47-48 IN. SHWR DR BLACK

DreamLine

Unidoor UNIDOOR 47-48 IN. SHWR DR BLACK

  • Fast #
  • Part #DSHDR2047721009
  • Item #7331198
  • Manufacturer Part #SHDR-20477210-09
5 out of 5 Customer Rating
Brand image
DreamLine

Unidoor UNIDOOR 47-48 IN. SHWR DR BLACK

  • Fast #
  • Part #DSHDR2047721009
  • Item #7331198
  • Manufacturer Part #SHDR-20477210-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
  • Model Size: 47-48 in W x 72 in H; Walk-in Opening: 28 in; Configuration: Shower Door with Inline panel
  • Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
  • Reversible for a right or left door opening; Inline panel requires a Support Arm for stability; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Satin Black; Glass Type: Clear
  • Optional SlimLine matching shower base available on select model sizes (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Requires Certification
Dimensions & Measurements
Glass Thickness
3/8 in
Height
72 in
Shower Door Height Range
71-75 in
Shower Door Width Range
31 in+
Width
48 in
Characteristics & Features
Collection
Unidoor
Color Finish Category
Blacks
Color Finish Name
Satin Black
Frame Type
Frameless
Glass Type
Clear
Handle Type
Square
Installation Type
3 Wall Alcove
Shower Door Framed or Frameless
Frameless
Shower Door Type
Hinged
Warranty & Product Information
ADA Compliant
No
ANSI
No
ASME
No
ASTM
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Door
Type
Shower Door
UPC
849388039222