60 in. Frameless Sliding Tub and Shower Door with Clear Glass in Polished Chrome
Visions 60 in. Frameless Sliding Tub and Shower Door with Clear Glass in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
- Model Size: 56 - 60 in W x 58 in H; Hardware Finish: Chrome
- Walk-In Opening: 22-7/8 - 26-7/8 in
- Center-opening dual sliding door design allows for ample entry
- Wall profiles allow up to 1 in adjustment per side for out-of-plumb (uneven walls)
- Upper and lower guide rails can be trimmed up to 4 in for width adjustment
- 1/4 in (6mm) thick certified clear tempered glass
- Tub is not included
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended; Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Visions
- Color Finish Name:
- Chrome
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Height:
- 58 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Aluminum
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- UPC:
- 815324013885
- Width:
- 60 in