This product requires certification to purchase.

74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit

DreamLine

Visions 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit

  • Fast #
  • Part #DDL6962R2201
  • Item #7520159
  • Manufacturer Part #DL-6962R-22-01
5 out of 5 Customer Rating
Brand image
DreamLine

Visions 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit

  • Fast #
  • Part #DDL6962R2201
  • Item #7520159
  • Manufacturer Part #DL-6962R-22-01
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome, Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
  • Kit Includes: Visions Shower Door and Shower Base; Hardware: Chrome; Base: Biscuit, Right Drain (see technical drawing for exact location)
  • Kit Size: 34 in D x 60 in W x 74-3/4 in H; Walk-In Opening: 22-7/8 - 26-7/8 in
  • Visions Shower Door: Center-opening dual sliding door design allows for ample entry
  • Anodized aluminum wall profiles allow up to 1 in adjustment per side for out-of-plumb; Guide rails can be trimmed up to 4 in for width adjustment
  • 1/4 in (6mm) thick certified clear tempered glass
  • SlimLine Shower Base: Low profile threshold design for easy entry and exit; Integrated tile flange for water leak prevention; cUPC certified
  • Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Visions
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Biscuit
Depth:
34 in
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
1/4 in
Handle Type:
Grip
Height:
74-3/4 in
IAPMO Listed:
No
Installation Type:
Direct to Stud
NSF Certified:
No
Product Type:
Shower Door, Base Kit
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388053921
Width:
60 in