74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit
Visions 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Chrome with Biscuit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
- Kit Includes: Visions Shower Door and Shower Base; Hardware: Chrome; Base: Biscuit, Left Drain (see technical drawing for exact location)
- Kit Size: 36 in D x 60 in W x 74-3/4 in H; Walk-In Opening: 22-7/8 - 26-7/8 in
- Visions Shower Door: Center-opening dual sliding door design allows for ample entry
- Anodized aluminum wall profiles allow up to 1 in adjustment per side for out-of-plumb; Guide rails can be trimmed up to 4 in for width adjustment
- 1/4 in (6mm) thick certified clear tempered glass
- SlimLine Shower Base: Low profile threshold design for easy entry and exit; Integrated tile flange for water leak prevention; cUPC certified
- Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation
- Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Visions
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Biscuit
- Depth:
- 36
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4
- Handle Type:
- Grip
- Height:
- 74-3/4
- IAPMO Listed:
- No
- Installation Type:
- Direct to Stud
- NSF Certified:
- No
- Product Type:
- Shower Door, Base Kit
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 31 in+
- Shower Glass Type:
- Clear
- Type:
- DDL6963L2201
- UPC:
- 849388054003
- Width:
- 60