This product requires certification to purchase.

76-3/4 x 60 in. Semi-Framed Sliding Shower Door with Center Drain White Base

DreamLine

Visions 76-3/4 x 60 in. Semi-Framed Sliding Shower Door with Center Drain White Base

  • Fast #
  • Part #DDL6114C04CL
  • Item #7518051
  • Manufacturer Part #DL-6114C-04CL
3.4 out of 5 Customer Rating
Brand image
DreamLine

Visions 76-3/4 x 60 in. Semi-Framed Sliding Shower Door with Center Drain White Base

  • Fast #
  • Part #DDL6114C04CL
  • Item #7518051
  • Manufacturer Part #DL-6114C-04CL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
  • Kit Includes: Visions Door, Base & Backwalls; Finish: Brushed Nickel; Base & Backwall in White; Center Drain (refer to technical drawing for location)
  • Kit Size: 34 in D x 60 in W x 76-3/4 in H; Walk-In Opening: 22-7/8 - 26-7/8 in; 1/4 in (6mm) thick certified clear tempered glass
  • Anodized aluminum wall profiles allow up to 1 in adjustment per side for out-of-plumb; Guide rails can be trimmed up to 4 in for width adjustment
  • SlimLine Shower Base: Low profile threshold design; Integrated tile flange for water leak prevention; cUPC certified; Direct to stud installation
  • Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
  • Plumbing codes vary by state; DreamLine is not responsible for code compliance; Drain opening fits any standard 2 in compression fitted drain; Drain not included
  • Q-Wall Backwall: Attractive tile pattern for a modern look; 2 convenient glass shelves; Acrylic/ABS material for easy maintenance
  • Trim-to-size sidewall panels; Install against a solid surface, such as wonderboard or greenboard (not directly to studs)
  • Professional installation recommended; Door & Base: Limited lifetime warranty; Backwalls: Limited 1 (one) year warranty
  • Requires Certification
Dimensions & Measurements
Depth
34 in
Glass Thickness
1/4 in
Height
76-3/4 in
Shower Door Height Range
76 in+
Shower Door Width Range
31 in+
Width
60 in
Characteristics & Features
Collection
Visions
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, White
Frame Type
Semi-Framed
Handle Type
Grip
Installation Type
Direct to Stud
Shower Door Framed or Frameless
Semi-Frameless
Shower Door Type
Sliding
Shower Glass Type
Clear
Warranty & Product Information
ADA Compliant
No
ANSI
No
ASME
No
ASTM
No
CARB OTC LEED Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Door, Base Kit
Type
DDL6114C04CL
UPC
849388004435