Cut Off Wheel Bulk
Cut Off Wheel Bulk
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for cutting, grooving and trimming all kinds of metal, may also be used on other materials-including thin wood, plastics and ceramics
- Cut-off wheels make it easy to cut bolts or screws or make slots in rusted or stripped bolts and screws for removal with a screwdriver
- Fibers for reinforcement
- Speed feed dispenser
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 1/8 in
- Blade Material:
- Fiberglass
- Blade Thickness (in):
- 9/200
- Diameter:
- 1-1/4
- Product Type:
- Grinding Wheel
- Size:
- 1-1/4 in
- Thickness:
- 0.045 in
- Type:
- D426B
- UPC:
- 080596022587