This product requires certification to purchase.

2-1/2 in. Grade 27 Armored Rubber Gasket for Style 38 Bolted Coupling

Dresser Inc

2-1/2 in. Grade 27 Armored Rubber Gasket for Style 38 Bolted Coupling

  • Fast #
  • Part #D30380022002
  • Item #1340875
  • Manufacturer Part #3038-0022-002
4.5 out of 5 Customer Rating
Dresser Inc

2-1/2 in. Grade 27 Armored Rubber Gasket for Style 38 Bolted Coupling

  • Fast #
  • Part #D30380022002
  • Item #1340875
  • Manufacturer Part #3038-0022-002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Style 38 Bolted Coupling
Diameter - Inside 1:
2-1/2
Diameter - Outside:
2-7/8 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
NSF Certified:
No
UL Listed:
No