3 x 6 x 2-1/2 in. Clamp 2.37 in. OD
3 x 6 x 2-1/2 in. Clamp 2.37 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Width:
- 6 in