This product requires certification to purchase.

6 in. Carbon Steel Bolted Coupling

Dresser Inc

6 in. Carbon Steel Bolted Coupling

  • Fast #
  • Part #D07110055201
  • Item #438286
  • Manufacturer Part #0711-0055-201
5 out of 5 Customer Rating
Dresser Inc

6 in. Carbon Steel Bolted Coupling

  • Fast #
  • Part #D07110055201
  • Item #438286
  • Manufacturer Part #0711-0055-201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Length:
7 in
Material:
Carbon Steel