This product requires certification to purchase.

8 in. Stainless Steel Repair Clamp 8.94 - 8.54 in.

Dresser Inc

8 in. Stainless Steel Repair Clamp 8.94 - 8.54 in.

  • Fast #
  • Part #D03600854210
  • Item #1291558
  • Manufacturer Part #0360-0854-210
4.8 out of 5 Customer Rating
Dresser Inc

8 in. Stainless Steel Repair Clamp 8.94 - 8.54 in.

  • Fast #
  • Part #D03600854210
  • Item #1291558
  • Manufacturer Part #0360-0854-210
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
8 in
Length:
12-1/2 in
Material:
Stainless Steel
Range (in):
8.94 in - 8.54 in