1 x 3 in. Stainless Steel Repair Clamp
Handiband® Style 118 1 x 3 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Dresser style 118 Hand band clamp is a field-proven, low cost band-type repair clamp for quick repair of small leaks and holes in steel gas piping
- Installation is fast and easy. Simply wrap the clamp around the pipe with gasket centered over the leaking area, drop the bolt heads through the slotted lugs and tightenthe nuts
- Compression of the large size gasket seals the leak completely and permanently
- Note: Style 118’s do not create a 360° seal around the pipe
- Individual components of the style 118 clamp are carefully engineered and constructed with lugs of ductile iron and bolts plated for long life and durability
- The Style 118 clamp is made of stainless steel for corrosion resistance in lengths of 3, 6 and 12”
- The rubber compounded gasket offers resistance to oil, aromatic and aliphatic hydrocarbons, condensates, gasoline and natural gas
- These gaskets retain their resilience for the life of the pipeline
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-536
- Application:
- Industrial, Steel Pipe
- Collection:
- Handiband® Style 118
- Fits Pipe Size:
- 1 in
- Length:
- 3 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304, 18-8
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Range (in):
- 1.32 in
- UL Listed:
- No
- Weight:
- 0.6 lb