This product requires certification to purchase.

2-1/2 x 6 in. Stainless Steel Repair Clamp

Dresser Inc

Handiband® Style 118 2-1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #D01180314009
  • Item #841109
  • Manufacturer Part #0118-0314-009
5 out of 5 Customer Rating
Dresser Inc

Handiband® Style 118 2-1/2 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #D01180314009
  • Item #841109
  • Manufacturer Part #0118-0314-009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Dresser style 118 Hand band clamp is a field-proven, low cost band-type repair clamp for quick repair of small leaks and holes in steel gas piping
  • Installation is fast and easy. Simply wrap the clamp around the pipe with gasket centered over the leaking area, drop the bolt heads through the slotted lugs and tightenthe nuts
  • Compression of the large size gasket seals the leak completely and permanently
  • Note: Style 118’s do not create a 360° seal around the pipe
  • Individual components of the style 118 clamp are carefully engineered and constructed with lugs of ductile iron and bolts plated for long life and durability
  • The Style 118 clamp is made of stainless steel for corrosion resistance in lengths of 3, 6 and 12”
  • The rubber compounded gasket offers resistance to oil, aromatic and aliphatic hydrocarbons, condensates, gasoline and natural gas
  • These gaskets retain their resilience for the life of the pipeline
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-536
Application:
Industrial, Steel Pipe
Collection:
Handiband® Style 118
Diameter - Outside:
2-7/8 in
Fits Pipe Size:
2-1/2 in
Length:
6 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304, 18-8
NSF Certified:
No
Product Type:
Repair Clamp
Range (in):
2.875 in
UL Listed:
No
Weight:
2.3 lb