5 in. Stainless Steel Repair Clamp
Handiband® Style 118 5 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- Collection:
- Handiband® Style 118
- Diameter - Outside:
- 5-14/25 in
- Fits Pipe Size:
- 5 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 3.2 lb
- Width:
- 6 in