10 x 12-1/2 in. Stainless Steel Repair Clamp
Handiband® Style 360 10 x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- One-inch long nuts allow tightening with standard deep socket wrench
- Drop-in bolts - No need to remove bolts in the ditch. No loose parts to misplace
- Multi-band clamp - Features a multiband design in the 14 in through 24 in sizes. Clamp is packaged and shipped “in the flat," meaning the bands are not formed to the radius of the pipe.
- Reduces storage space and installation time, and has twice the adjustment range of the single-band clamp
Documents
Specifications
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Cast, Ductile, Steel
- Collection:
- Handiband® Style 360
- Fits Pipe Size:
- 10 in
- Length:
- 12-1/2
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Range (in):
- 10.64 in - 11.04 in
- UL Listed:
- No
- Weight:
- 22