This product requires certification to purchase.

2 x 12-1/2 in. Stainless Steel Repair Clamp 2.38 - 2.56 in.

Dresser Inc

Style 360 2 x 12-1/2 in. Stainless Steel Repair Clamp 2.38 - 2.56 in.

  • Fast #
  • Part #D03600235210
  • Item #1291556
  • Manufacturer Part #0360-0235-210
5 out of 5 Customer Rating
Dresser Inc

Style 360 2 x 12-1/2 in. Stainless Steel Repair Clamp 2.38 - 2.56 in.

  • Fast #
  • Part #D03600235210
  • Item #1291556
  • Manufacturer Part #0360-0235-210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Collection:
Style 360
Fits Pipe Size:
2 in
Length:
12-1/2 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
2.35 in - 2.63 in
UL Listed:
No