4 x 15 in. All Around 304 Stainless Steel Repair Clamp 4.75 - 5.14 in.
Style 360 4 x 15 in. All Around 304 Stainless Steel Repair Clamp 4.75 - 5.14 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Pipe
- Collection:
- Style 360
- Fits Pipe Size:
- 4 in
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Range (in):
- 4.74 in - 5.14 in
- UL Listed:
- No