This product requires certification to purchase.

6 x 15 in. All Around 304 Stainless Steel Repair Clamp 6.56 - 6.96 in.

Dresser Inc

Style 360 6 x 15 in. All Around 304 Stainless Steel Repair Clamp 6.56 - 6.96 in.

  • Fast #
  • Part #D03600656310
  • Item #2819857
  • Manufacturer Part #0360-0656-310
4.7 out of 5 Customer Rating
Dresser Inc

Style 360 6 x 15 in. All Around 304 Stainless Steel Repair Clamp 6.56 - 6.96 in.

  • Fast #
  • Part #D03600656310
  • Item #2819857
  • Manufacturer Part #0360-0656-310
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
Style 360
Fits Pipe Size:
6 in
Length:
15 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Range (in):
6.56 in - 6.96 in
UL Listed:
No