This product requires certification to purchase.

2-1/2 in. Fusion Bonded Epoxy Stainless Steel Pipe Coupling

Dresser Inc

Style 38 2-1/2 in. Fusion Bonded Epoxy Stainless Steel Pipe Coupling

  • Fast #
  • Part #D00380022011
  • Item #530394
  • Manufacturer Part #0038-0022-011
3.3 out of 5 Customer Rating
Dresser Inc

Style 38 2-1/2 in. Fusion Bonded Epoxy Stainless Steel Pipe Coupling

  • Fast #
  • Part #D00380022011
  • Item #530394
  • Manufacturer Part #0038-0022-011
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASME:
ASME SA36, ASME SA675
ASTM:
ASTM A-513, ASTM A-635
AWWA:
AWWA C-111
Application:
Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Style 38
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
5
Material:
Stainless Steel