This product requires certification to purchase.

3 x 15 in. Long Fusion Bonded Epoxy Carbon Steel Coupling

Dresser Inc

Style 40 3 x 15 in. Long Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #D00409018003
  • Item #851322
  • Manufacturer Part #0040-9018-003
4 out of 5 Customer Rating
Dresser Inc

Style 40 3 x 15 in. Long Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #D00409018003
  • Item #851322
  • Manufacturer Part #0040-9018-003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASME:
ASME SA-36, ASME SA-675 Grade 60
ASTM:
ASTM A-513, ASTM A-635
AWWA:
AWWA C-111
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Style 40
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Long, Straight
IAPMO Listed:
No
Length:
15 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
2250 psi
UL Listed:
No