2 x 5-1/8 in. Compression 120F Hot Dipped Galvanized Malleable Iron Coupling

You last purchased this on
 
Dresser Inc

Style 65 2 x 5-1/8 in. Compression 120F Hot Dipped Galvanized Malleable Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dresser Inc

Style 65 2 x 5-1/8 in. Compression 120F Hot Dipped Galvanized Malleable Iron Coupling

  • Fast #
  • Part #D00650035003
  • Item #403172
  • Manufacturer Part #0065-0035-003
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-163, ASTM A-197
Coating:
Hot Dipped Galvanized
Collection:
Style 65
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Length:
5-1/8 in
Material:
Malleable Iron
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Temperature Range:
Up to 150 Deg F