2 in. Galvanized Stainless Steel Gas Coupling
Style 90 2 in. Galvanized Stainless Steel Gas Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Gases, Steel Pipe
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Style 90
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel