12 in x 25 Ft. Sto and Go Vortex Poly Ducting in Yellow
12 in x 25 Ft. Sto and Go Vortex Poly Ducting in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use on any 12 in. ducting inlet or outlet
- Semi-rigid – suitable for use on negative or positive pressure installations. Connect two or more for extended reach
- Integrated vinyl case with a reinforced nylon carry handle
- Built-in bag with sturdy handle contains and protects ducting during transport and storage.
- Semi-rigid ducting constructed with spring steel wire helix – resists collapse under negative pressure
- Black reinforcement strips protect internal wire to ensure long service life
Documents
Specifications
- AMP:
- 7.4
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- PVC, Polyester Fiber
- Temperature Range:
- ?20°F to 180°F
- Width:
- 12 in