This product requires certification to purchase.

4 Mil 13 in x 500 Ft. Layflat Ducting Roll in Clear

Dri-Eaz

4 Mil 13 in x 500 Ft. Layflat Ducting Roll in Clear

  • Fast #
  • Part #D108746
  • Item #9201305
  • Manufacturer Part #108746
5 out of 5 Customer Rating
Dri-Eaz

4 Mil 13 in x 500 Ft. Layflat Ducting Roll in Clear

  • Fast #
  • Part #D108746
  • Item #9201305
  • Manufacturer Part #108746
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable 4-mil polyethylene can be reused many times
  • Resists abrasion and chemicals
  • Rolls or folds flat for easy transport and storage
  • Ideal for use with air scrubbers, negative air machines, and dehumidifiers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
13
Material:
Plastic
Material Type:
PVC
Type:
D108746
Width:
10