This product requires certification to purchase.

Stealth AV3000 Axial Air Mover 2600 CFM 2.7 Amp in Blue

Dri-Eaz

Stealth AV3000 Axial Air Mover 2600 CFM 2.7 Amp in Blue

  • Fast #
  • Part #D113164
  • Item #9201296
  • Manufacturer Part #113164
5 out of 5 Customer Rating
Dri-Eaz

Stealth AV3000 Axial Air Mover 2600 CFM 2.7 Amp in Blue

  • Fast #
  • Part #D113164
  • Item #9201296
  • Manufacturer Part #113164
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated stand provides ultimate control - direct airflow at walls, floors or ceilings
  • Low-noise Stealth™ fan blades for quieter operation
  • Variable speed to customize airflow and noise levels
  • Power outlet socket for daisy-chaining – up to four units on a single 15A circuit
  • Hour meter
  • Circuit breaker and reset switch
  • Secure, nested stacking – up to 5 high
  • Rugged carry handle and integrated cord wrap
  • Requires Certification

Documents


Specifications

Application:
Water Restoration Jobs
CFM:
2600 ft3/min
Color Finish Name:
Blue
Cord Length:
15 ft
Height:
24 in
Horsepower:
.46 hp
Length:
10-4/5 in
Material Type:
Polyethylene
Volts:
115V
Width:
24-1/3 in