This product requires certification to purchase.

15/16 x 1/2 in. S&D Drill Bit

You last purchased this on
 
Drillco

Series 1000C 15/16 x 1/2 in. S&D Drill Bit

  • Fast #
  • Part #D1000C160
  • Item #7919128
  • Manufacturer Part #1000C160
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 1000C 15/16 x 1/2 in. S&D Drill Bit

  • Fast #
  • Part #D1000C160
  • Item #7919128
  • Manufacturer Part #1000C160
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Expands the capacity of a 1/2" portable drill chuck.
  • Common flute and overall length for minimal adjustment during tool changes.
  • 118 degree split point reduces thrust and eliminates walking at the drill point.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
15/16 in
Bit Length:
6
Bit Sizes:
15/16 in
Collection:
Series 1000C
Color Finish Name:
Black/Gold
Drill Bit Type:
Silver and Deming Drill
Drilling Depth (in):
3 in
Magnetic:
No
Material:
Cobalt
Shank Size:
1/2 in
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.62 lb