This product requires certification to purchase.

13/32 in. Straight Jobber 118 Degree Point Drill Bit

Drillco

Series 100SE 13/32 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE126
  • Item #7919244
  • Manufacturer Part #100SE126
3.3 out of 5 Customer Rating
Brand image
Drillco

Series 100SE 13/32 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE126
  • Item #7919244
  • Manufacturer Part #100SE126
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • Requires Certification

Specifications

Application:
General Purpose
Bit Diameter(s) (In):
13/32 in
Bit Length:
5-1/4
Bit Sizes:
13/32 in
Coating:
Black Oxide
Collection:
Series 100SE
Color Finish Name:
Black Oxide
Drill Bit Type:
Jobber
Drilling Depth (in):
3-7/8 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045996598698
Weight:
0.133 lb