This product requires certification to purchase.

19/64 in. Straight Jobber 118 Degree Point Drill Bit

Drillco

Series 100SE 19/64 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE119
  • Item #7919214
  • Manufacturer Part #100SE119
4 out of 5 Customer Rating
Brand image
Drillco

Series 100SE 19/64 in. Straight Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D100SE119
  • Item #7919214
  • Manufacturer Part #100SE119
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Can drill various materials such as cast iron, steel, and steel forging
  • Requires Certification

Specifications

Application:
General Purpose
Bit Diameter(s) (In):
19/64 in
Bit Length:
4-3/8
Bit Sizes:
19/64 in
Coating:
Black Oxide
Collection:
Series 100SE
Color Finish Name:
Black Oxide
Drill Bit Type:
Jobber
Drilling Depth (in):
3-1/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045996598629
Weight:
0.061 lb