3/8 in. Straight Jobber 118 Degree Point Drill Bit
Series 100SE 3/8 in. Straight Jobber 118 Degree Point Drill Bit
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Designed for general purpose drilling under a wide range of conditions.
- Can drill various materials such as cast iron, steel, and steel forging
Specifications
- Application:
- General Purpose
- Bit Length:
- 5
- Bit Sizes:
- 3/8 in
- Coating:
- Black Oxide
- Collection:
- Series 100SE
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Jobber
- Drilling Depth (in):
- 3-5/8 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045996598674
- Weight:
- 0.108