This product requires certification to purchase.

5/16 in. Straight Extra Length 118 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 1312 5/16 in. Straight Extra Length 118 Degree Point Drill Bit

  • Fast #
  • Part #D1312A120
  • Item #7919111
  • Manufacturer Part #1312A120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 1312 5/16 in. Straight Extra Length 118 Degree Point Drill Bit

  • Fast #
  • Part #D1312A120
  • Item #7919111
  • Manufacturer Part #1312A120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Used to drill extremely deep holes.
  • General purpose flute design will perform well under the widest range of operating conditions.
  • Requires Certification

Specifications

Application:
General Purpose
Bit Length:
12
Bit Sizes:
5/16 in
Coating:
Black Oxide
Collection:
Series 1312
Color Finish Name:
Black Oxide
Drill Bit Type:
Extra Length
Drilling Depth (in):
9 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.192 lb