1/32 in. Straight GP Jobber 118 Degree Point Drill Bit
Series 200 1/32 in. Straight GP Jobber 118 Degree Point Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Designed for general purpose drilling under a wide range of conditions.
- Can drill various materials such as cast iron, steel, and steel forging
Specifications
- Application:
- General Purpose
- Bit Sizes:
- 1/32 in
- Coating:
- Black Oxide
- Collection:
- Series 200
- Drill Bit Type:
- Jobber
- Drilling Depth (in):
- 1/2 in
- Length:
- 1-3/8
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Number of Pieces:
- 1 Piece
- Shank Style:
- Straight
- Tool Type:
- High Speed Steel Jobber Drill Bit
- UL Listed:
- No
- UPC:
- 045996699036
- Weight:
- 0.001