#10 x 10 in. Plug Hand Tap
Series 2000 #10 x 10 in. Plug Hand Tap
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
- Through or blind hole
- Plug chamfer is generally used in through holes, and most blind holes
- Sizes: machine screw
- Finish/Coating: Bright
- Size: 10
- Overall length: 2-3/8 in
Specifications
- Application:
- General Use
- Collection:
- Series 2000
- Color Finish Name:
- Bright
- Length:
- 2-3/8 in
- Material:
- High Speed Steel
- Size:
- 10 in-32
- Tap Size:
- 10 in
- Tool Type:
- Hand Tap
- UPC:
- 045996790030
- Weight:
- 0.018 lb