This product requires certification to purchase.

3/4 x 4-1/4 in. Plug Hand Tap

Drillco

Series 2000 3/4 x 4-1/4 in. Plug Hand Tap

  • Fast #
  • Part #D20A148FP
  • Item #7919474
  • Manufacturer Part #20A148FP
5 out of 5 Customer Rating
Brand image
Drillco

Series 2000 3/4 x 4-1/4 in. Plug Hand Tap

  • Fast #
  • Part #D20A148FP
  • Item #7919474
  • Manufacturer Part #20A148FP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • Plug chamfer is generally used in through holes, and most blind holes
  • Sizes: fractional
  • Finish/Coating: Bright
  • Cat: taps
  • Size: 3/4 in
  • Overall length: 4-1/4 in
  • Requires Certification

Specifications

Application:
General Use
Collection:
Series 2000
Color Finish Name:
Bright
Length:
4-1/4 in
Material:
High Speed Steel
Size:
3/4 in-16
Tap Size:
3/4 in
Tool Type:
Hand Tap
UPC:
045996790832
Weight:
0.306 lb