#4 x 1-7/8 in. Hand Tap Set
Series 2000 #4 x 1-7/8 in. Hand Tap Set
Frequently Purchased Together
Product Details
- Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
- Through or blind hole
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Size: 4
- Finish/Coating: Bright
- Cat: taps
- Sizes: machine screw
- Set contains 1 each of taper, plug and bottoming hand taps
- Overall length: 1-7/8 in
Specifications
- Application:
- General Use
- Bare Tool or Kit:
- Bare Tool
- Coating:
- Bright
- Collection:
- Series 2000
- Color Finish Name:
- Bright
- Length:
- 1-7/8 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Style:
- Round
- Size:
- 4 in-40
- Tap Size:
- 4 in
- Tool Type:
- Hand Tap
- Weight:
- 0.05 lb