This product requires certification to purchase.

7/16 x 3-5/32 in. Taper Hand Tap

Drillco

Series 2000 7/16 x 3-5/32 in. Taper Hand Tap

  • Fast #
  • Part #D20A128CT
  • Item #7919096
  • Manufacturer Part #20A128CT
5 out of 5 Customer Rating
Brand image
Drillco

Series 2000 7/16 x 3-5/32 in. Taper Hand Tap

  • Fast #
  • Part #D20A128CT
  • Item #7919096
  • Manufacturer Part #20A128CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • Taper chamfer starts the thread square with the work piece. Recommended for through holes
  • Sizes: fractional
  • Finish/Coating: Bright
  • Size: 7/16 in
  • Overall length: 3-5/32 in
  • Requires Certification

Specifications

Application:
General Use
Collection:
Series 2000
Color Finish Name:
Bright
Length:
3-5/32 in
Material:
High Speed Steel
Size:
7/16 in-14
Tap Size:
7/16 in
Tool Type:
Hand Tap
UPC:
045996790412
Weight:
0.076 lb